Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Amber Glass Wide-Mouth Packers with Pulp/Vinyl-lined Caps
SDP

Catalog No. 13756444 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
30 mL
250 mL
500 mL
1000 mL
Material:
Glass
Soda Lime Glass
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
13-756-444 30 mL Glass
13-756-447 250 mL Soda Lime Glass
13-756-448 500 mL Glass
13-756-449 1000 mL Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-756-444 Supplier DWK Life Sciences Supplier No. 5220128V21
Add to Cart
Add to Cart

Amber protects light-sensitive contents

All 32-ounce jars are packed in corrugated cartons with divider cells.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Amber
Diameter (English) 1.45 in.
Material Glass
Closure Color Black
Height (Metric) 65 mm
Height (English) 2.55 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 37 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.