Learn More
DWK Life Sciences Kimble™ AmberScrew Thread Vials without Closures
Shop All DWK Life Sciences Products

Description
- Amber vials offer protection against harmful light and UV rays for light sensitive products.
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 17 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 8 mL |
| Thread Style | Screw |
| Volume (English) | 2 dr. |
| Closure Type | Screw Cap |
| Closure Size | 15-425 |
| Certifications/Compliance | USP Type I |
| Height (Metric) | 60 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.