Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ AmberScrew Thread Vials without Closures
SDP

Catalog No. 14957265 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (English):
0.5 dr.
1 dr.
1.5 dr.
10 dr.
2 dr.
5 dr.
Closure Size:
13-425
15-425
24-400
8-425
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Closure Size
14-957-265 0.5 dr. 13-425
14-957-264 2 dr. 15-425
14-957-267 1.5 dr. 15-425
14-957-262 1 dr. 13-425
14-957-269 10 dr. 24-400
14-957-268 5 dr. 24-400
14-957-266 1 dr. 15-425
14-957-263 0.5 dr. 8-425
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-957-265 Supplier DWK Life Sciences Supplier No. 609121528
Add to Cart
Add to Cart

Manufactured from amber 33 expansion borosilicate glass

  • Amber vials offer protection against harmful light and UV rays for light sensitive products.

TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
Thread Style Screw
Volume (English) 0.5 dr.
Closure Type Screw Cap
Closure Size 13-425
Certifications/Compliance USP Type I
Height (Metric) 28 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.