Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Amber Screw Thread Vials without Closures
SDP

Catalog No. 14957269 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (English):
0.5 dr.
1 dr.
1.5 dr.
10 dr.
2 dr.
5 dr.
Closure Size:
13-425
15-425
24-400
8-425
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English) Closure Size
14-957-269 10 dr. 24-400
14-957-265 0.5 dr. 13-425
14-957-264 2 dr. 15-425
14-957-267 1.5 dr. 15-425
14-957-262 1 dr. 13-425
14-957-268 5 dr. 24-400
14-957-266 1 dr. 15-425
14-957-263 0.5 dr. 8-425
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-957-269 Supplier DWK Life Sciences Supplier No. 609122895
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Amber Screw Thread Vials without Closures are manufactured from 51 expansion borosilicate amber glass conforming to USP Type I requirements. Closures are not included. Amber glass provides protection against harmful light and UV rays for light-sensitive samples.

  • Amber screw thread sample vials manufactured from 51 expansion borosilicate amber glass conforming to USP Type I requirements
  • Amber glass protects light-sensitive contents from harmful light and UV rays
  • Closures not included, allowing flexibility to select the appropriate closure for your application
  • Available in a range of sizes and GPI finish options to suit various laboratory needs
  • Supplied in cases of 200
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 40 mL
Thread Style Screw
Volume (English) 10 dr.
Closure Type Screw Cap
Quantity 200/Cs.
Closure Size 24-400
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance USP Type I
Height (Metric) 95 mm
Product Type Screw Thread Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.