Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Black Phenolic Screw Caps
SDP

Catalog No. 1493015J Shop All DWK Life Sciences Products
Change view
Click to view available options
Neck Finish:
13-415
15-415
24-410
38-430
Certifications/Compliance:
ASTM E982, Class A
ASTM E982, Class B
No. per Case:
150 Cs.
300 Cs.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Neck Finish Certifications/Compliance No. per Case
14-930-15J 24-410 ASTM E982, Class B 150 Cs.
14-930-14G 38-430 ASTM E982, Class A 150 Cs.
14-930-15D 13-415 ASTM E982, Class B 300 Cs.
14-930-15E 15-415 ASTM E982, Class B 300 Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-930-15J Supplier DWK Life Sciences Supplier No. 45066C24
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Black Phenolic Screw Caps are ideal for general laboratory use. Specially formulated phenolic resin and liner adhesive withstand repeated autoclaving. PTFE-faced rubber liners offer high chemical resistance. Meets ASTM Specification E982 requirements.

Bond between liner and cap retains adhesive properties even after repeated autoclaving

  • Specially formulated phenolic resin and liner adhesive to withstand the effects of repeated autoclaving
  • PTFE-faced/general purpose white rubber liners are highly resistant to chemical effects
  • Excellent for general laboratory use
  • Identified in ASTM Specification E982, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Height (Metric) With Closure 19mm
Material Phenolic Resin
No. per Case 150 Cs.
Sterility Non-sterile
Neck Finish 24-410
Closure Included Yes
Height (Metric) 19 mm
For Use With (Equipment) Bottle
Height (English) 0.748 in.
Closure Liner PTFE/Rubber
Closure Material Phenolic
Closure Type Phenolic Screw Cap
Autoclavable Autoclavable
Certifications/Compliance ASTM E982, Class B
Disposable Reusable
Product Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.