Learn More
DWK Life Sciences KIMBLE™ Blue Polypropylene GL 45 Screw Thread Cap


Shop All DWK Life Sciences Products



Description
Durable, screw-thread caps provide secure closure
- Solid top polypropylene GL 45 screw thread cap with internal molded seal rings
- Color-coded blue for easy identification
- Made of polypropylene; autoclavable up to 140°C
- Designed to fit any bottle or reservoir with GL 45 screw threads
- Sold in case quantity of 10
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Blue |
| Material | Polypropylene |
| No. per Case | 10 Cs. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Neck Finish | 43 mm |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Product Type | Screw Cap |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.