Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ 2mL and 4mL Autosampler Vials without Closures:Screw Threads
SDP

Catalog No. p-4240947 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Amber
Clear
Closure Size:
13-425
8-425
9-425
Marking Spot:
No
Yes
Product Type:
Autosampler Vial
Graduated Autosampler Vial
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Size Marking Spot Product Type
03-341-627 Clear 9-425 Yes Graduated Autosampler Vial
03-341-625 Clear 8-425 No Autosampler Vial
03-341-628 Clear 13-425 No Autosampler Vial
03-341-626 Clear 9-425 No Autosampler Vial
03-341-629 Clear 13-425 Yes Autosampler Vial
03-341-636 Amber 9-425 Yes Graduated Autosampler Vial
03-341-635 Amber 9-425 No Autosampler Vial
03-341-634 Amber 8-425 No Autosampler Vial
03-341-637 Amber 13-425 No Autosampler Vial
03-341-638 Amber 13-425 Yes Autosampler Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 03-341-627 Supplier DWK Life Sciences Supplier No. 331232SW
Add to Cart
Add to Cart

Constructed of borosilicate glass

  • Finish: Screw thread

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 2.0 mL
For Use With (Application) Chromatography applications
Graduated Yes
Height (English) 1.25 in.
No. per Pack 100
Closure Type Screw Cap
Quantity 100 Pk.
Closure Size 9-425
Marking Spot Yes
Height (Metric) 32 mm
Product Type Graduated Autosampler Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.