Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ 4mL Dilution Vials with Attached Closures
SDP

Catalog No. 14957223 Shop All DWK Life Sciences Products
Change view
Click to view available options
Autoclavable:
Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
14-957-223 Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-957-223 Supplier DWK Life Sciences Supplier No. 60811D312
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fully autoclavable, ideal for use in research studies

  • Made from KG-33 expansion, Type I Class A glass
  • Closed top, black phenolic screw caps with white rubber liners
  • Marked with blue lines at 3mL
  • Packed in corrugated trays with partitions

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Rubber
Diameter (English) Outer 0.59 in.
Color Black
Diameter (Metric) Outer 15 mm
Material Silica Glass
Volume (Metric) 4 mL
For Use With (Application) Ideal for use in research studies
Height (English) 1.7 in.
Volume (English) 0.13 oz.
Product Line Kimble
Volume (Metric) Total 4 mL
Closure Material Phenolic
Closure Type Screw Cap
Quantity 144 Cs.
Marking Spot Yes
Autoclavable Autoclavable
Height (Metric) 45 mm
Product Type Dilution Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.