Learn More
DWK Life Sciences KIMBLE™ Amber Screw Thread Vials with Attached Caps, 0.12 in. Silicone Septa
Shop All DWK Life Sciences Products

Description
- Manufactured from amber 51 expansion borosilicate glass conforming to USP Type I requirements
- Open top white polypropylene closures attached
- Closures supplied with PTFE-faced silicone septa
- Silicone liner thickness: 0.12 in.
- PTFE thickness: 0.005 in.
- Vials packaged in corrugated trays with partitions
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 40 mL |
| Septum | PTFE/Silicone |
| Thread Style | Screw |
| Volume (English) | 10.82 dr. |
| Closure Material | Polypropylene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.