Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ AmberScrew Thread Vials w/Attached PTFE-Faced/White Rubber Lined Closures
SDP

Catalog No. 14957247 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1.8 mL
2 mL
4 mL
5.5 mL
8 mL
20 mL
40 mL
Height (Metric):
28 mm
35 mm
38 mm
40 mm
45 mm
57 mm
60 mm
95 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
28 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer
14-957-247 4 mL 45 mm 15 mm
14-957-249 2 mL 28 mm 15 mm
14-957-248 1.8 mL 35 mm 12 mm
14-957-250 4 mL 38 mm 17 mm
14-957-251 5.5 mL 40 mm 19 mm
14-957-252 8 mL 60 mm 17 mm
14-957-253 20 mL 57 mm 28 mm
14-957-254 40 mL 95 mm 28 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-957-247 Supplier DWK Life Sciences Supplier No. 60911B1
Add to Cart
Add to Cart

Attached closed top black phenolic closures

  • Manufactured from amber 51 expansion borosilicate glass
  • Closures with PTFE-faced/white rubber liners or white rubber liners
  • Vials packaged in corrugated trays with partitions

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Rubber
Color Amber
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 4 mL
Thread Style Screw
Volume (English) 1 dr.
Closure Material Phenolic
Closure Type Screw Cap (Closed-top)
Certifications/Compliance USP Type I
Height (Metric) 45 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.