Learn More
DWK Life Sciences KIMBLE™ Amber Screw Thread Vials with Attached PTFE-Faced/White Rubber Lined Closures
Shop All DWK Life Sciences Products

Description
- Manufactured from 51 expansion borosilicate amber glass conforming to USP Type I requirements
- Closed-top black phenolic closures with PTFE-faced white rubber liners, attached
- Vials packaged in corrugated trays with partitions
Specifications
Specifications
| Material (Liner) | PTFE/Rubber |
| Color | Amber |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 40 mL |
| Thread Style | Screw |
| Volume (English) | 10.82 dr. |
| Closure Material | Phenolic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.