Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Caraway Glass Tubes
SDP

Catalog No. 22037510 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
350 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-037-510 350 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-037-510 Supplier DWK Life Sciences Supplier No. 42H606

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured with tapered tips for easy collection of micro blood samples

  • Packed in lint-free boxes
  • Additive: ammonium heparin
  • Metric Capacity: 350mL
  • Closure Type: Clay or patented caps
  • Inside Metric Diameter: 2.5 to 2.75mm
  • Tube Length: 75mm

  • Blue color coded
  • Plain tube

TRUSTED_SUSTAINABILITY

Specifications

Product Type Plain Tube
Material Glass
Capacity (Metric) 350 mL
Diameter (Metric) Inner 2.5 to 2.75 mm
Length (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.