Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Clear Screw Thread Sample Vials with Unattached PTFE-Faced/White Rubber Lined Closures
SDP

Catalog No. 14957239 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1.8 mL
2 mL
4 mL
8 mL
12 mL
16 mL
24 mL
Height (Metric):
32 mm
35 mm
45 mm
60 mm
65 mm
70 mm
85 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
21 mm
23 mm
Closure Size:
13-425
15-425
18-400
20-400
8-425
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Closure Size
14-957-239 4 mL 45 mm 15 mm 13-425
14-957-241 2 mL 32 mm 12 mm 8-425
14-957-243 12 mL 65 mm 19 mm 15-425
14-957-242 8 mL 60 mm 17 mm 15-425
14-957-244 16 mL 70 mm 21 mm 18-400
14-957-245 24 mL 85 mm 23 mm 20-400
14-957-240 1.8 mL 35 mm 12 mm 8-425
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-957-239 Supplier DWK Life Sciences Supplier No. 60812B1
Add to Cart
Add to Cart

Unattached closed top black phenolic closures

  • Manufactured from clear 33 expansion borosilicate glass
  • Closures includes PTFE-faced/white rubber liners

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Classification A
Material (Liner) PTFE/Rubber
Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 4 mL
Thread Style Screw
Volume (English) 1 dr.
Closure Material Phenolic
Closure Type Screw Cap
Closure Size 13-425
Certifications/Compliance ASTM Type I
Height (Metric) 45 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.