Learn More
DWK Life Sciences KIMBLE™ Clear Screw Thread Sample Vials with Unattached PTFE-Faced/White Rubber Lined Closures
Shop All DWK Life Sciences Products

Description
- Screw thread clear glass sample vials with unattached closed-top black phenolic caps
- Closures include PTFE-faced/white rubber liners
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Closure Color | Black |
| Classification | A |
| Material (Liner) | PTFE/Rubber |
| Color | Clear |
| Diameter (Metric) Outer | 23 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 24 mL |
| Thread Style | Screw |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.