Learn More
DWK Life Sciences KIMBLE™ Clear Screw Thread Sample Vials with Unattached Black Phenolic Caps and White Rubber Liners
Shop All DWK Life Sciences Products

Description
- Clear screw thread sample vials manufactured from 33 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
- Closed-top black phenolic closures with white rubber liners, unattached
- 8-425 GPI finish available in 2 mL capacity
Specifications
Specifications
| Classification | A |
| Material (Liner) | Rubber |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 2 mL |
| Thread Style | Screw |
| Volume (English) | 0.5 dr. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.