Learn More
DWK Life Sciences KIMBLE™ Clear Screw Thread Sample Vials without Closures
Shop All DWK Life Sciences Products

Description
- Clear screw thread sample vials without closures
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Packaged in corrugated trays with partitions
- Closures sold separately
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 23 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 24 mL |
| Thread Style | Screw |
| Volume (English) | 6.5 dr. |
| Closure Type | Not Included |
| Quantity | 200/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.