Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Disposable Large-Volume Pasteur Pipets
GSA_VASDP

Catalog No. 22378893 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-378893 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-378893 Supplier DWK Life Sciences Supplier No. 63DP1005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Economical flint glass pipet valuable for aliquoting samples for autoanalysis

  • Single transfer handles 4mL
  • Designed for use with API Analytab System
  • Useful in all types of enteric diagnostic testing

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP type III
Description Body Length: 8.89cm; 3.5 in.
Material Soda Lime Glass
Sterility Non-sterile
Length (English) 5.75 in.
Length (English) Tip 2.25 in.
Length (Metric) Tip 5.71 cm
Volume (English) 0.135 oz.
Color Crystal Clear
Volume (Metric) 2 mL
Length (Metric) 14.6 cm
Type Large Volume Pasteur Pipet
Disposable Limited-use
For Use With (Equipment) API Analytab System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.