Learn More
Description
Durable, drip-free pour ring ideal for Kimble bottles and flasks
- Material: Red ethylene tetrafluoroethylene (ETFE)
- Designed for GL 45 size bottles
- Drip-free pour ring for clean, controlled dispensing
- Temperature range: up to 180°C
- Compatible with Kimble 14395-series bottles and 26720-series flasks
- Recommended for use with Kimble high temperature cap (14395H-452)
Specifications
Specifications
| Color | Red |
| Includes | ETFE pouring ring |
| Material | ETFE |
| No. per Case | 10 Cs. |
| Sterility | Non-sterile |
| Thread Size (Metric) | GL 45 |
| Neck Finish | 43 mm |
| For Use With (Equipment) | 14395 Series bottle and 26720 series flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
