Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ Calibrated To Deliver Babcock Bottle Test Pipet
SDP

Catalog No. 127255 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
17.6 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
12-725-5 17.6 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-725-5 Supplier DWK LIFE SCIENCES™ Supplier No. 3001176
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Delivers 17.6 mL of water equivalent to an 18 g milk sample, calibrated for no blow-out, permanent brown stain scale and specially designed rubber washer for support in test bottle neck

Milk test; Calibrated to deliver for no blow-out

  • Specially designed rubber washer supports pipet in the neck of the test bottle; grooves allow displaced air to escape freely
  • Designed to ASTM Specification E1043, Type II B requirements
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP type I, ASTM E438, type I, Class A
Material Borosilicate Glass
Sterility Non-sterile
Includes Special Rubber washer, permanent brown stain scale, grooves on outer surface
Length (English) 12.99 in.
Tolerance ±0.05 mL
Volume (English) 0.6 oz.
Color Clear
Volume (Metric) 17.6 mL
Length (Metric) 33 cm
Type Milk Test Pipet
Disposable Reusable
For Use With (Equipment) Babcock Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.