Learn More
Description
- Three indentations spaced 120 degrees apart to accommodate center cap or thimble
- Top diameter is closely controlled to ensure a fit with metal condensers available from laboratory supply dealers
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I requirements
Specifications
Specifications
| Diameter (English) Outer | 1.77 in. |
| Material | Borosilicate Glass |
| Height (English) | 5.24 in. |
| Height (Metric) | 13.3 cm |
| No. of Positions | 3 |
| Product Type | Distilling Flask |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
