Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class A Heavy-Duty Volumetric Flasks, Serialized and Certified
SDP

Catalog No. 13757410 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
6000 mL
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
13-757-410 1000 mL
13-757-401 5 mL
13-757-402 10 mL
13-757-403 20 mL
13-757-404 25 mL
01-183-026 6000 mL
13-757-405 50 mL
13-757-406 100 mL
13-757-407 200 mL
13-757-408 250 mL
13-757-409 500 mL
13-757-411 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 13-757-410 Supplier DWK Life Sciences Supplier No. 92820G1000
Only null left
Add to Cart
Add to Cart

With glass stopper

Permanently marked serial number on each flasks makes it easy to track which items are used during analytical testing

  • Wide-mouth, clear glass
  • Graduation ring is blasted on the neck
  • Each case is supplied with one Certificate of Graduation Accuracy
  • Carefully selected to meet the Class A requirements as specified in ASTM E288 — Standard Specification for Volumetric Flasks

TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Closure Material Glass
Color Clear
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (English) 13.18 in.
Height (Metric) 33.5 cm
Tolerance ±0.3 mL
Graduated Yes
Mouth Style Wide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.