Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Kimble™ KIMAX™ Jacketed Distillation Column with Drip Tip, 300mm, 24/40
SDP

Catalog No. 1031055 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
10-310-55 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-310-55 Supplier DWK Life Sciences™ Supplier No. 21805300

missing translation for 'validMainframeMsg'

KIMAX™ one-piece sealed unit with a Standard Taper outer joint at the upper end and a Standard Taper inner joint with drip tip at the lower end.

  • Inner tube has a single ring of indentations near the exit end to support packing material
  • Supplied with a jacket so the column may also be used as a condenser
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Includes Drip tip, supplied with jacket to make column a condenser
Type Jacketed Distillation Column
Capacity 1.52 oz., 45mL
Capacity (Metric) 45mL
For Use With (Equipment) Condenser
Standard Taper Joint 24/40
Capacity (English) 1.52 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.