Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Kimble™ KIMAX™ Distilling-Moisture Receiver
SDP

Catalog No. 1031057 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
10-310-57 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-310-57 Supplier DWK Life Sciences™ Supplier No. 2201210
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With two arm outlets

  • Modified Dean-Stark trap calibrated To Contain with standard taper 24/40 joints and a side arm bridge to equalize pressure
  • 10mL receiver graduated from 0 to 1mL in 0.1mL divisions ±0.05mL, and from 1 to 10mL in 0.2mL divisions ±0.1mL
  • Durable white scale
  • Designed from ASTM™ E 123-92, Style A
TRUSTED_SUSTAINABILITY

Specifications

Includes Two arm outlets
For Use With (Application) Synthetic chemistry to collect water (or other liquid) from a reactor
Type Distilling Moisture Receiver
Capacity 0.33 oz., 10mL
Certifications/Compliance ASTM E123
Capacity (Metric) 10mL
For Use With (Equipment) Reflux condenser
Standard Taper Joint 24/40
Capacity (English) 0.33 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.