Learn More
Description
- Narrow-mouth borosilicate glass Erlenmeyer flask set from the KIMBLE™ KIMAX™ 26500 series
- Five-piece set includes one each of 50, 125, 250, 500, and 1000mL flasks
- Ideal for start-up labs and customers who need a variety of Erlenmeyer flask sizes
- Manufactured from borosilicate glass for chemical resistance and durability
Specifications
Specifications
| Diameter (English) Outer | 1.96, 2.59, 3.18, 4.01, 5.03 in. |
| Capacity (Metric) | 50 mL, 125 mL, 250 mL, 500 mL, 1000 mL |
| Material | Borosilicate Glass |
| Graduation Range | 20 to 50, 50 to 125, 50 to 225, 100 to 500 and 250 to 1000 mL |
| Graduations | 10, 25, 25, 50, 50 mL |
| Height (English) | 3, 4.2, 5.1, 6.8 and 8.3 in. |
| Height (Metric) | 7.8, 10.8, 13, 17.4, 21.3 cm |
| Includes | 5 Borosilicate Glass flasks (one each) in sizes of 50, 125, 250, 500 and 1000mL |
| Product Type | Erlenmeyer Flask |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
