Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Reusable Volumetric Unserialized Class A Pipets
SDP

Catalog No. 13661G Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
6 mL
7 mL
Length (English):
14.76 in.
15.74 in.
Length (Metric):
37.5 cm
40 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Length (English) Length (Metric)
13-661G 7 mL 15.74 in. 40 cm
13-661F 6 mL 14.76 in. 37.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-661G Supplier DWK Life Sciences Supplier No. 370077

missing translation for 'validMainframeMsg'

Kimax-51 glass, with tempered tip and top-end contouring.

  • Calibrated to contain (bottom line) and to deliver (top line) to Class A tolerances
  • Color-coded (ASTM E1273) for ease in sorting and selecting the correct pipet
  • Large numerals on the bulb indicate capacity

TRUSTED_SUSTAINABILITY

Specifications

Calibration To Contain, To Deliver
Certifications/Compliance ASTM E969
Class A
Material Borosilicate Glass
Length (English) 15.74 in.
Tolerance ±0.01 mL
Volume (English) 0.23 oz.
Color Green
Volume (Metric) 7 mL
Length (Metric) 40 cm
Type Unserialized Volumetric Pipet
Disposable Reusable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.