Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Serialized/Certified Cylindrical Microflasks
SDP

Catalog No. p-126881 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-212H 5 mL
10-212L 25 mL
10-212K 2 mL
10-212J 1 mL
20-814-5F 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10-212H Supplier DWK Life Sciences Supplier No. 28017A5
Only null left
Add to Cart
Add to Cart

Calibrated To Contain

Calibrated To Contain

  • Permanently marked with individual serial number
  • Individually calibrated and certified against equipment whose calibration is traceable to NIST™
  • Cylindrical body for better mixing and draining
  • Easier to withdraw samples using pipets
  • Wide base provides stability
  • Marking spot
  • Ground glass stopper
  • 1 and 2mL sizes come with standard taper 8 stopper; 10mL size with standard taper 9
stopper

Compliance

Designed from requirements of ASTM™ E 237, Class A serialized.

TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Closure Material Glass
Capacity (Metric) 5 mL
Material Borosilicate Glass
Height (English) 3.9 in.
Height (Metric) 9.9 cm
Tolerance ±0.02 mL
Graduated Yes
Closure Size 8
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.