Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Wide-Mouth Volumetric Flask
GSA_VASDP

Catalog No. 102126 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-212-6 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-212-6 Supplier DWK Life Sciences Supplier No. 28014W50
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Calibrated To Contain

  • #13 neck
  • Provides easier pipet access
  • Meets specifications in the volumetric flasks chart
  • With glass stopper

Order Info

Capacity, 50mL

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance USP (Type 1), ASTM E438 (Type 1, Class A)
Closure Material Glass
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
Height (English) 5.8 in.
Height (Metric) 14.8 cm
Product Type Glass Volumetric Flasks
Tolerance ±0.05 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Flat
Closure Size 13
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.