Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Accuform™ SSR™ Standard Glass Vials
SDP

Catalog No. 06100257 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
16 mL
Closure Size:
13-425
15-425
18-400
20-400
24-100
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Closure Size
06-100-257 8 mL 20-400
06-100-252 4 mL 13-425
06-100-255 2 mL 15-425
06-100-251 2 mL 13-425
06-100-256 4 mL 18-400
06-100-258 16 mL 24-100
06-100-254 16 mL 18-400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 06-100-257 Supplier DWK Life Sciences Supplier No. 606902
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

KIMBLE™ Accuform™ SSR™ Standard Glass Vials offer dependable storage, retrieval, and analysis of liquid and powder samples. Borosilicate glass construction, smooth conical interiors, and less than 10μL dead space ensure reliable sample recovery.

  • Borosilicate glass construction for superior chemical resistance
  • Large opening tops for easy access to contents
  • Less than 10μL of dead space for minimal sample loss
  • Smooth, conical interior surfaces facilitate complete sample recovery
  • Smooth bottom allows for 2D barcoding
  • Black phenolic caps compatible with media bottles and screw-thread vials
  • Available in two styles: straight sided and stand
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 18 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 8 mL
For Use With (Application) Ideal for high throughput screening
Height (English) 2.36 in.
Style Conical
Volume (English) 2.16 dr.
Closure Type Screw Cap (Open-top)
Quantity 1000/Cs.
Closure Size 20-400
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 60 mm
Product Type Screw Thread Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.