Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Accuform™ SSR™ Standard Glass Vials
Shop All DWK Life Sciences Products

Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
16 mL
Description
- Borosilicate glass construction for chemical resistance
- Large opening tops for easy access of contents
- Less than 10μL of dead space
- Smooth, conical interior surfaces facilitate complete sample recovery
- Smooth bottom allows for 2D barcoding
- Black phenolic caps work with media bottles and screw-thread vials
- Offered in two different styles—stand and straight sided
Specifications
Specifications
| Diameter (Metric) Outer | 15 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 4 mL |
| For Use With (Application) | Ideal for high throughput screening |
| Style | Conical |
| Volume (English) | 1 dr. |
| Closure Type | Screw Cap (Open-top) |
| Closure Size | 13-425 |
| Certifications/Compliance | ASTM E438, USP Type I, Class A |
| Height (Metric) | 45 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction