Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Boston Round Glass Bottles
SDP

Catalog No. 13757921 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
13-757-921 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-757-921 Supplier DWK Life Sciences Supplier No. 30691100039

missing translation for 'validMainframeMsg'

Soda-lime glass bottles designed to protect the quality of liquids and for long term product storage

  • Narrow mouth design for safe pouring
  • Helps to eliminate waste and ensures product integrity for long term storage
  • Manufactured from soda-lime glass 
Note: Cap not included

Order Info

Closures not included

TRUSTED_SUSTAINABILITY

Specifications

Capacity 32 oz., 1000 mL
Capacity (Metric) 1000 mL
Color Clear
Material Soda Lime Glass
Closure Included No
Mouth Narrow
Diameter (Metric) 94 mm
Closure Type Not Included
Capacity (English) 32 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.