Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials: With unattached Closed-Top Black Phenolic Caps with Rubber Liners
SDP

Catalog No. 033401A Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
Height (Metric):
35 mm
45 mm
60 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer
03-340-1A 2 mL 35 mm 12 mm
03-340-1B 4 mL 45 mm 15 mm
03-340-1C 8 mL 60 mm 17 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-340-1A Supplier DWK Life Sciences Supplier No. 60910L12
Add to Cart
Add to Cart

Low extractable Kimax N-51A glass

  • Borosilicate glass sample vials with caps
  • Caps are not attached

Compliance

Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.

TRUSTED_SUSTAINABILITY

Specifications

Classification B
Material (Liner) Rubber
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
For Use With (Application) For general purpose
Thread Style Screw
Volume (English) 0.5 dr.
Closure Material Phenolic
Closure Type Screw Cap (Closed-top)
Certifications/Compliance ASTM Type I
Height (Metric) 35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.