Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ 51 Expansion Vials with Black Phenolic Caps and Rubber Liner
GSA_VASDP

Catalog No. 033401C Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
Height (Metric):
35 mm
45 mm
60 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
Volume (English):
0.5 dr.
1 dr.
2.16 dr.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric) Diameter (Metric) Outer Volume (English)
03-340-1C 8 mL 60 mm 17 mm 2.16 dr.
03-340-1A 2 mL 35 mm 12 mm 0.5 dr.
03-340-1B 4 mL 45 mm 15 mm 1 dr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-340-1C Supplier DWK Life Sciences Supplier No. 60910L2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ 51 Expansion Vials with Black Phenolic Caps and Rubber Liner are clear screw thread sample vials manufactured from 51 expansion, low extractable borosilicate glass. Closed-top black phenolic caps with rubber liners are included unattached.

  • Clear screw thread sample vials manufactured from 51 expansion, low extractable borosilicate glass
  • Closed-top black phenolic caps with rubber liners included unattached
  • Conforms to USP Type I requirements
  • GPI thread finish for reliable, secure closure

Compliance

Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Classification B
Material (Liner) Rubber
Color Clear
Diameter (Metric) Outer 17 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 8 mL
For Use With (Application) For general purpose
Thread Style Screw
Volume (English) 2.16 dr.
Closure Material Phenolic
Closure Type Screw Cap (Closed-top)
Quantity 576/Cs.
Marking Spot No
Autoclavable Not Autoclavable
Certifications/Compliance ASTM Type I
Height (Metric) 60 mm
Product Type Expansion Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.