Learn More
DWK Life Sciences KIMBLE™ N-51A Borosilicate Glass Screw-Thread Sample Vials, Without Caps
Shop All DWK Life Sciences Products

Description
Low extractable Kimax N-51A glass
- Clear screw-thread sample vials sold without caps
- Manufactured from 51 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
- Available in multiple capacities and GPI finish sizes
Compliance
Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.
Specifications
Specifications
| Classification | B |
| Color | Clear |
| Diameter (Metric) Outer | 21 mm |
| Material | Borosilicate Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 16 mL |
| For Use With (Application) | For general purpose |
| Thread Style | Screw |
| Volume (English) | 4.32 dr. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.