Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Serological Disposable Pipet
SDP

Catalog No. p-4368855 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
Graduations:
0.01 mL
0.1 mL
Color:
Blue
Orange
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Color
13-678-253 10 mL 0.1 mL Orange
13-678-251 2 mL 0.01 mL White
13-678-250 1 mL 0.01 mL Yellow
13-678-252 5 mL 0.1 mL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 13-678-253 Supplier DWK Life Sciences Supplier No. 7210210110
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile, color coded

  • Borosilicate glass
  • Plugged
  • Calibrated
  • Non-Pyrogenic

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E714
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Negative Graduations 2.5 mL
Tolerance ±0.03 mL
Volume (English) 0.33 oz.
Color Orange
Volume (Metric) 10 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.