Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Round PTFE Micro Magnetic Stir Bar
SDP

Catalog No. K7911450021 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
12 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
K791145-0021 12 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K791145-0021 Supplier DWK Life Sciences Supplier No. 7911450021
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KONTES™ Round PTFE Micro Magnetic Stir Bar is a PTFE-covered round stirring bar that permits stirring in closed containers without contamination. Supplied in a glass vial with polyethylene stopper; two bars per vial. Dimensions: 4 mm W x 12 mm L.

  • PTFE-covered round magnetic stirring bar permits stirring in closed containers without contamination
  • Supplied in glass vial with polyethylene stopper
  • Two bars per vial
  • Dimensions: 4 mm W x 12 mm L (0.15 x 0.47 in.)
TRUSTED_SUSTAINABILITY

Specifications

Coating PTFE
Diameter (Metric) 4 mm
Material PTFE
Type Magnetic Stir Bar, Micro
Length (Metric) 12 mm
Shape Sphere
Quantity 12
Width (Metric) 4mm
Dimensions (L x W x H) 0.47 x 0.15 in. (12 x 4mm)
Width (English) 0.15 in.
Length (English) 0.47 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.