Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ Microfiltration Assembly Component Parts
SDP

Catalog No. p-3286698 Shop All DWK Life Sciences Products
Change view
Click to view available options
Type:
Clamp
Funnel
Support Base (47 mm)
Support Base (90 mm)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
K953777-0001 Support Base (47 mm)
K953801-0090 Support Base (90 mm)
K953776-0000 Funnel
K953753-0000 Clamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K953777-0001 Supplier DWK Life Sciences Supplier No. 9537770001
Only null left
Add to Cart
Add to Cart

Components for Ultra-ware™ microfiltration assembly

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Ultra-ware microfiltration assembly with PTFE-faced fritted glass support
Material Fritted Glass
Type Support Base (47 mm)
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.