Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ 90° Hose Inlet Adapter
SDP

Catalog No. K1830002440 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
K183000-2440 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K183000-2440 Supplier DWK Life Sciences Supplier No. 1830002440
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fits 0.375 in. ID tubing

  • standard taper 24/40
  • Hose connection No. 2
  • H: 80mm

TRUSTED_SUSTAINABILITY

Specifications

Fits Tubing ID (English) 0.37 in.
Fits Tubing ID (Metric) 9.39mm
Height (English) 3.14 in.
Height (Metric) 80mm
Includes Hose connection 2
Product Type 90° Inlet Adapter
Standard Taper Joint No. 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.