Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Kimble™ Kontes™ Claisen Distillation Adapter
SDP

Catalog No. K1615002440 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint:
24/40
Height (English):
6.1 in.
Width (English):
3.6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Height (English) Width (English)
K161500-2440 24/40 6.1 in. 3.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K161500-2440 Supplier DWK Life Sciences™ Supplier No. 1615002440

missing translation for 'validMainframeMsg'

Provides dual entry into a variety of flasks

  • For determining the fluoride ion in water samples
  • Fluoride ion is isolated in the distillation
TRUSTED_SUSTAINABILITY

Specifications

Width (Metric) 92mm
Height (Metric) 155mm
For Use With (Application) For reflux with addition-type reactions, for determining the fluoride ion in water samples
Type Claisen Distillation Adapter
Height (English) 6.1 in.
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Width (English) 3.6 in.
Standard Taper Joint 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.