Learn More
Description
Includes
Blue glass-filled nylon screw cap, one PTFE/silicone septum, one ethylene propylene O-ring
- Cone-shaped bottom design for improved heat transfer and maximum content retrieval
- Threaded outer joint for secure connections
- Compatible with standard taper 14/10 microscale apparatus
- Capacity: 10 mL (0.33 oz.)
- Overall Height x O.D.: 3.4 x 0.66 in. (87 x 17 mm)
Specifications
Specifications
| Material (Liner) | PTFE/Silicone |
| Color | Blue |
| Diameter (Metric) Outer | 17 mm |
| Material | Silica Glass |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 10 mL |
| Style | Conical |
| Volume (English) | 2.75 dr. |
| Closure Material | Nylon |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
