Learn More
DWK Life Sciences KIMBLE™ KONTES™ Disposable Chloride Meter Vial
Shop All DWK Life Sciences Products

Description
- Designed for use as sample containers during dilution and titration procedures of chloride determinations
- Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
- Plain top design
- Available in lab pack quantities
Order Info
Vials are plastic shrink wrapped in cellular trays to keep them clean and safe in transit.
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 20 mm |
| Material | Plastic |
| Pre-slit | No |
| Sterility | Non-sterile |
| Volume (Metric) | 5 mL |
| For Use With (Application) | Used as a sample container during dilution and titration procedures of chloride determinations |
| Height (English) | 1.57 in. |
| Closure Type | Not Included |
| Quantity | 500/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.