Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Kimble™ Kontes°™ Distillation Head with Condenser, Full Length Joints Distillations
SDP

Catalog No. k5140002440 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint:
24/40, Thermometer Std Taper Joint: 10/30
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint
K514000-2440 24/40, Thermometer Std Taper Joint: 10/30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K514000-2440 Supplier DWK Life Sciences™ Supplier No. 5140002440

Simple take-off unit with a condenser sealed to the adapter at a 75° angle

  • With bottom and side standard taper inner drip joints
  • Standard taper10/30 outer joint on top accepts a 75mm immersion thermometer
  • Hose connections: No. 2
  • Jacket Length: 250mm
TRUSTED_SUSTAINABILITY

Specifications

Width (Metric) 28cm
Includes Condenser
Height (Metric) 18cm
Type Distillation Head
Height (English) 7.08 in.
Certifications/Compliance ASTM E438
Width (English) 11 in.
Standard Taper Joint 24/40, Thermometer Std Taper Joint: 10/30
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.