Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders with Screw Cap
SDP

Catalog No. K8853500022 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity:
0.1 oz., 3mL
0.16 oz., 5mL
0.59 oz., 15mL
Includes:
Screw cap, PTFE pestle
Screw cap, glass pestle
Thread Size (English):
0.59-16.33 in.
0.7-16.33 in.
0.94-16.14 in.
Thread Size (Metric):
15-415mm
18-415mm
24-410mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Thread Size (English) Thread Size (Metric)
K885350-0022 0.16 oz., 5mL Screw cap, glass pestle 0.7-16.33 in. 18-415mm
K885350-0021 0.1 oz., 3mL Screw cap, glass pestle 0.59-16.33 in. 15-415mm
K885380-0021 0.1 oz., 3mL Screw cap, PTFE pestle 0.59-16.33 in. 15-415mm
K885380-0023 0.59 oz., 15mL Screw cap, PTFE pestle 0.94-16.14 in. 24-410mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K885350-0022 Supplier DWK Life Sciences Supplier No. 8853500022
Add to Cart
Add to Cart

Duall™ tissue grinder has a glass pestle and tube with a screw cap; it is an extremely efficient grinder

  • Combines both conical and cylindrical surfaces on a single pestle and tube
  • PTFE/rubber-lined phenolic screw cap closure permits centrifugation or storage of homogenates without transfer
  • Sold individually

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.16 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Diameter (Metric) Shaft 8mm
Diameter (English) Shaft 0.31 in.
Capacity (Metric) 5 mL
Includes Screw cap, glass pestle
Length (English) Shaft 8.66 in.
Length (Metric) Shaft 220mm
Material Glass
Thread Size (Metric) 18-415mm
Thread Size (English) 0.7-16.33 in.
Capacity 0.16 oz., 5mL
Size 22
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.