Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders with Screw Cap
SDP

Catalog No. K8853800023 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
3 mL
5 mL
15 mL
Includes:
Screw Cap, Glass Pestle
Screw Cap, PTFE Pestle
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
K885380-0023 15 mL Screw Cap, PTFE Pestle
K885350-0022 5 mL Screw Cap, Glass Pestle
K885350-0021 3 mL Screw Cap, Glass Pestle
K885380-0021 3 mL Screw Cap, PTFE Pestle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K885380-0023 Supplier DWK Life Sciences Supplier No. 8853800023
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Duall™ tissue grinder has a glass pestle and tube with a screw cap; it is an extremely efficient grinder

  • Combines both conical and cylindrical surfaces on a single pestle and tube
  • PTFE/rubber-lined phenolic screw cap closure permits centrifugation or storage of homogenates without transfer
  • Sold individually
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.59 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Diameter (Metric) Shaft 6mm
Diameter (English) Shaft 0.23 in.
Capacity (Metric) 15 mL
Includes Screw Cap, PTFE Pestle
Length (English) Shaft 10.5 in.
Length (Metric) Shaft 269mm
Material Glass
Size 23
Product Type Tissue Grinder
Thread Size 24-410 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.