Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Extraction Manifold Replacement Components
SDP

Catalog No. K9711020047 Shop All DWK Life Sciences Products
Change view
Click to view available options
Type:
Glass Funnel (300 mL)
PTFE Gasket
Support Base
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
K971102-0047 Support Base
K953811-0000 PTFE Gasket
K971101-0347 Glass Funnel (300 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K971102-0047 Supplier DWK Life Sciences Supplier No. 9711020047
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For extraction manifold.

  • For use with Kontes SPE Manifold Sets (971000-1047, -3047, or -6047)
  • Kontes SPE Glassware and Manifolds are specially designed as support systems for 47mm and 90mm dia. solid phase extraction disks to give you the highest possible recoveries of extracted analytes from your drinking water, surface water and waste water samples

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Solid Phase Extraction Manifold
Type Support Base
Size (English) Filter 1.85 in.
Size (Metric) Filter 4.7 cm
Length (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.