Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Extraction Soxhlet Body
SDP

Catalog No. K5860000024 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint Top:
71/60
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Top
K586000-0024 71/60
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K586000-0024 Supplier DWK Life Sciences Supplier No. 5860000024

missing translation for 'validMainframeMsg'

Component part for 585000, 585050 and 585250 Soxhlet extraction assemblies

  • Extractor body only
  • Use with thimble size: 0024/0244
  • Body I.D.: 70mm
  • Body length: 240mm
  • Joints: 71/60 (top), 29/42 (bottom)
  • Overall height: 415mm

TRUSTED_SUSTAINABILITY

Specifications

Product Type Soxhlet Extractor Body
For Use With (Equipment) Thimble 0024, 0244
Standard Taper Joint Bottom 29/42
Standard Taper Joint Top 71/60
Diameter (English) Inside 2.75 in.
Diameter (Metric) Inside 7 cm
Height (English) 16.33 in.
Height (Metric) 41.5 cm
Length (English) 9.44 in.
Length (Metric) 24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.