Learn More
DWK Life Sciences Kimble™ Kontes™ Flask For Freeze Drying Rotary Evaporator Apparatus
Shop All DWK Life Sciences Products

Description
- Thick wall
- Made of borosilicate glass
- Extra wide opening
Specifications
Specifications
| Diameter (English) Outer | 3.93 in. |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| For Use With (Equipment) | Freeze drying rotary evaporator apparatus |
| Height (English) | 7.87 in. |
| Height (Metric) | 20 cm |
| Diameter (Metric) Outer | 100 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.