Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Flat Bottom Heavy-Wall Boiling Flasks with 45/50 Outer Joint
SDP

Catalog No. K6015000845 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity: 2000mL; 45/50 standard taper outer joint
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
K601500-0845 Capacity: 2000mL; 45/50 standard taper outer joint
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K601500-0845 Supplier DWK Life Sciences Supplier No. 6015000845

With 45/50 standard taperouter joint

  • Single neck
  • Diameter: 6.33 in. (161mm)

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 6.3 in.
Capacity (Metric) 2000 mL
Material Borosilicate Glass
No. per Case 1
Standard Taper Joint 45/50
Bottom Shape Flat
Diameter (Metric) Outer 160 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.