Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Flex-Column Economy Columns
SDP

Catalog No. K4204001015 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
K4204001015 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K4204001015 Supplier DWK Life Sciences Supplier No. 4204001015
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

20μ PET disk in bed support retains most media

  • Available in two different I.D.: 1cm and 2.5cm
  • 150mm length
  • 12mL volume
  • Use with gel filtration, ion exchange, affinity and adsorption media
  • Borosilicate glass barrels permanently attached to luer lock polypropylene reservoirs and column outlets
  • Endcapped
  • For polypropylene reservoirs, see cat. no. K420405-0700

TRUSTED_SUSTAINABILITY

Specifications

Max. Pressure 14.5 psi
Pore Size 20 μm
Column Capacity 12 mL
Length (Metric) 150 mm
Material Borosilicate Glass Type I Class A
Support Material HDPE
Connector Types Male luer lock
Cross Sectional Area 0.79cm3
Sterilization Method 2N NaOH or 100% Ethanol
Temperature (Metric) Range 0 to 50°C
For Use With (Application) Ion exchange, affinity, gel filtration and hydrophobic interaction media
Endcapped Yes
Type Economy Chromatography Column
Diameter (Metric) Inner 10 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.