Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Flex-Shaft Stirrer Adapter
SDP

Catalog No. K7880200021 Shop All DWK Life Sciences Products
Change view
Click to view available options
Diameter (Metric):
0.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
K7880200021 0.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K7880200021 Supplier DWK Life Sciences Supplier No. 7880200021
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For 8 to 10mm diameter shafts

  • Stainless-steel universal joint with 0.31 in. O.D. shaft and polyacetal adapter
  • Connects stirrer shafts to stirrer motors
  • Flexible design allows connection even if alignment is not precise

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 0.31 in.
Diameter (Metric) 0.8 cm
For Use With (Equipment) Stirrer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.