Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Glass Plug Gas Balloon Adapters
SDP

Catalog No. K2112502440 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
24/40
Height (English):
5.98 in.
Width (English):
2.67 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No. Height (English) Width (English)
K211250-2440 24/40 5.98 in. 2.67 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K211250-2440 Supplier DWK Life Sciences Supplier No. 2112502440

With #1 hose connection

Kimble-Chase Kontes™ Glass Plug Gas Balloon Adapter

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
For Use With (Application) For protective storage in jointed vessels
Fits Tubing ID (English) 0.25 in.
Fits Tubing ID (Metric) 6.35mm
Height (English) 5.98 in.
Height (Metric) 152mm
Includes Hose connection 1, balloon
Material Borosilicate Glass
Product Type Inlet Adapter
Standard Taper Joint No. 24/40
Width (English) 2.67 in.
Width (Metric) 68mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.